Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Protecta-Pack Systems Corrugated Pallets - 9 Legs - Pkg Qty 10

Rollover image to zoom in

Click image to enlarge

See all 6 items in product family

Protecta-Pack Systems Corrugated Pallets - 9 Legs - Pkg Qty 10

Item #: WBB2050889

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$20.50 each

Sold in packages of 10

Qty Price
1-3 $205.00/ pkg.
3-10 $197.50/ pkg.
10+ $190.00/ pkg.
Product Information
Customer Review
Product Q&A
Accessories
Protecta-Pack Systems Corrugated Pallets - 9 Legs

Donâ€TMt let the cardboard construction fool you-these PROTECTA-PACK SYSTEMS Corrugated Pallets will hold up to 1200 lbs. Corrugated deck is supported by high-density polyethylene legs to eliminate moisture absorption and accommodate a variety of deck material. Saves storage space-a stack of 100 pallets measures only 57"H. Because each pallet weighs less than 6 lbs., all employees can lift them without fear of injury. ISPM 15 exempt for export shipping.

Product Specifications

    • BRANDLiberty Carton
    • MANUFACTURERS PART NUMBER826
    • LENGTH INCHES48 (121.92 cm)
    • WIDTH INCHES40 (101.6 cm)
    • HEIGHT INCHES4 (10.16 cm)
    • CAPACITY LBS-STATIC (FLOOR)1000 (454.55 kg)
    • CAPACITY LBS-DYNAMIC (FORK)800 (363.64 kg)
    • TOP DECKClosed
    • STANDARDISPM 15 Exempt
    • TYPENestable
    • CONSTRUCTIONHDPE
    • COLOR FINISHBrown
    • PACKAGE QUANTITY10
    • AVAILABILITYShips From Mfg
    • CONDITIONNew

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.