Rackable Plastic Pallet Black HDPE 48x40 Fork Capacity 4000 Lbs

Rollover image to zoom in

Click image to enlarge

See all 12 items in product family

Rackable Plastic Pallet Black HDPE 48x40 Fork Capacity 4000 Lbs

Item #: WB443123

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-20 $134.95 ea.
21+ $124.95 ea.
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Rackable Pallet Is Break Resistant To Ensure Long Life.
4000 Lbs. Fork Capacity - Black HDPE Pallet


Double sided plastic pallets provide an environmental alternative to wood pallets or skids. One-piece, high pressure injection molded high density polyethylene plastic is ideal for food processing, meat, poultry and pharmaceutical applications. 100% recyclable pallets offer a unique rib reinforced design to minimize dirt and dust collection. Easy to clean and washable pallets do not hold or trap water for fast drying. Stackable pallets allow 4-way fork access for forklifts and pallet trucks. ISPM15 exempt for export shipping.

Product Specifications

    • BRANDGlobal Approved
    • MANUFACTURERS PART NUMBERRP4840-6-I Black
    • LENGTH INCHES48 (121.92 cm)
    • WIDTH INCHES40 (101.6 cm)
    • HEIGHT INCHES6 (15.24 cm)
    • CAPACITY LBS-STATIC (FLOOR)30000 (13636.36 kg)
    • CAPACITY LBS-DYNAMIC (FORK)4000 (1818.18 kg)
    • CAPACITY LBS - UNSUPPORTED RACKING (EDGE)1400 (636.36 kg)
    • CAPACITY LBS-RACKING1400 (636.36 kg)
    • CAPACITY LBS-SELECTIVE1400 (636.36 kg)
    • TOP DECKOpen
    • OPENINGSFour-Way Entry
    • STANDARDISPM 15 Exempt
    • TYPEStackable And Rackable
    • CONSTRUCTIONHDPE
    • COLOR FINISHBlack
    • AVAILABILITYIn Stock
    • CONDITIONNew
    • UPC707022113854
Have A Question About This Product?
1 Question | 1 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

If I was to purchase the pallets, would I receive a certificate or paper work stating the pallet is FDA approved? I work for a pharmaceutical company and we will be storing our finish product and excipients and APIs on the pallets.

Question Asked By: Devin , Georgetown, texas , September 18, 2015

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result