Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Shim 3" x 3-1/8"
See all 9 items in product family

Shim 3" x 3-1/8"

Item #: WB796363

In Stock, Ships in 3-4 Days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1.49
Product Information
Customer Review
Product Q&A
Pallet Rack Shim
Used to level an existing Pallet Rack System or a new installation of Pallet Racking.

Product Specifications

    • ASSEMBLYAssembled
    • BRANDGlobal Industrial™
    • CONSTRUCTIONGalvanized Steel
    • DESCRIPTIONShim 3" x 3-1/8"
    • THICKNESS INCHES1/8 (.32 cm)
    • MODEL796363
    • ACCESSORY LENGTH INCHES3 (7.62 cm)
    • ACCESSORY WIDTH INCHES3-1/8 (7.94 cm)

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

Is there a form to fill out for custom Interlake requests?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.