Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Equipto - Ships Stair 24" W Tread - Floor Heights (5'-7" to 6'-6")
See all 16 items in product family

Equipto - Ships Stair 24" W Tread - Floor Heights (5'-7" to 6'-6")

Item #: WB796913

Usually ships in 21 to 24 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 837.00
Product Information
Customer Review
Product Q&A
Equipto's Ship Stairs provide safe multi-level access. Ideal where space is at a premium . Deep non-skid treads, wide hand rails 42" above the top stair tread. This model for floor heights of 5' 7" to 6' 7". Horizontal run is 2' 5"; tread width is 24" and overall width is 27". 8" rise from tread to tread. The tread is 1 3/4" in height, the opening is 6 1/4". Includes top railing end caps and adjustable top & bottom stringer brackets. Made in USA

Product Specifications

    • WIDTH INCHES27 (68.58 cm)
    • DEPTH INCHES7-1/4
    • HEIGHT INCHES78 (198.12 cm)
    • COLOR FINISHGray & Yellow
    • ASSEMBLYUnassembled
    • BRANDEquipto®
    • CONSTRUCTIONGalvanized Steel
    • MANUFACTURERS PART NUMBER1524L06
    • WEIGHT LBS132.4 (60.18 kg)
    • HORIZONTAL RUN2'5"

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.