Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
ALB Plus 3-Tier Lockers - 12"Wx18"Dx24"H Openings - 1 Locker Wide

Rollover image to zoom in

Click image to enlarge

See all 13 items in product family

ALB Plus 3-Tier Lockers - 12"Wx18"Dx24"H Openings - 1 Locker Wide

Item #: WBB0001508

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Original Price: $239.95
Clearance Price: $ 154.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
ALB Plus 3-Tier Lockers - 12"Wx18"Dx24"H Openings - 1 Locker Wide

ALB PLUS 3-Tier Lockers arrive set up and ready to use. Doors feature double-wall construction with full length door strike. 14-gauge 5-knuckle hinge. Large recessed handle includes padlock hasp for security. Sound-deadening construction reduces noise from closing/opening doors. Includes 2 coat hooks. Available with factory installed sloping top and recessed base.

Product Specifications

    • WIDTH INCHES12
    • DEPTH INCHES18
    • HEIGHT INCHES24
    • OVERALL HEIGHT INCHES72
    • ASSEMBLYAll-Welded
    • BRANDALB Plus
    • CONSTRUCTIONSteel
    • DOOR HINGED5-Knuckle
    • GROUP1 Wide
    • HANDLE TYPERecessed Handle
    • LOCK TYPESingle-Point Lock
    • MANUFACTURERS PART NUMBERC12183TGR1-44
    • OPENINGS3
    • THICKNESS GAUGE22-24
    • TYPETriple Tier
    • INCLUDES2 Coat Hooks

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.