Polycarbonate Greenhouses
Type
Frame Material
Heater Type
Length
Brand
Material
Width
Height
Capacity
Color
Style
Price
Length
8' 3/4" ft
Width
6' 3/4" ft
Opening (W x H)
1' 11" x 6' 6"
Assembly Required
Yes
Length
17' 2" ft
Width
9' 8" ft
Height
7' 6" ft
Opening (W x H)
30" x 79"
Length
36 ft
Width
26 ft
Height
12' 7-3/4" ft
Opening (W x H)
4' x 7' 8"
Length
78 in
Width
90 in
Height
7 in
Assembly Required
Yes
Length
28 ft
Width
26 ft
Height
12' 7-3/4" ft
Opening (W x H)
4' x 7' 8"
Length
96 ft
Width
28 ft
Height
14' 7" ft
Opening (W x H)
4' x 7' 8"
Length
24 ft
Width
28 ft
Height
14' 7" ft
Opening (W x H)
4' x 7' 8"
Length
6' 1/4" ft
Width
6' 1" ft
Opening (W x H)
23-1/2" x 72"
Assembly Required
Yes
Length
16 in
Width
3 in
Height
3 in
Assembly Required
Yes
Length
20 ft
Width
20 ft
Height
10' 7" ft
Opening (W x H)
4' x 7' 8"
Length
96 ft
Width
34 ft
Height
12' 5-3/8" ft
Opening (W x H)
4' x 7' 8"
Length
48 ft
Width
30 ft
Height
12' 6-3/8" ft
Opening (W x H)
4' x 7' 8"
Length
96 ft
Width
34 ft
Height
12' 5-3/8" ft
Opening (W x H)
4' x 7' 8"
Length
40 ft
Width
34 ft
Height
12' 5-3/8" ft
Opening (W x H)
4' x 7' 8"
Length
48 ft
Width
30 ft
Height
12' 6-3/8" ft
Opening (W x H)
4' x 7' 8"
Length
48 ft
Width
34 ft
Height
12' 5-3/8" ft
Opening (W x H)
4' x 7' 8"
Length
72 ft
Width
34 ft
Height
12' 6-3/8" ft
Opening (W x H)
4' x 7' 8"
Length
40 ft
Width
34 ft
Height
12' 5-3/8" ft
Opening (W x H)
4' x 7' 8"
Length
60 ft
Width
26 ft
Height
12 ft
Opening (W x H)
4' x 7' 8"
Length
36 ft
Width
26 ft
Height
12' 7-3/4" ft
Opening (W x H)
4' x 7' 8"
Length
36 ft
Width
20 ft
Height
10' 7" ft
Opening (W x H)
4' x 7' 8"
Length
96 ft
Width
34 ft
Height
12' 5-3/8" ft
Opening (W x H)
4' x 7' 8"
Length
48 ft
Width
26 ft
Height
12' 7-3/4" ft
Opening (W x H)
4' x 7' 8"
Length
24 ft
Width
20 ft
Height
14' 7" ft
Opening (W x H)
4' x 7' 8"
Length
36 ft
Width
26 ft
Height
12' 7-3/4" ft
Opening (W x H)
4' x 7' 8"
Length
48 ft
Width
34 ft
Height
12' 5-3/8" ft
Opening (W x H)
4' x 7' 8"
Length
96 ft
Width
20 ft
Height
14' 7" ft
Opening (W x H)
4' x 7' 8"
Length
28 ft
Width
26 ft
Height
12 ft
Opening (W x H)
4' x 7' 8"
Length
96 ft
Width
30 ft
Height
12' 6-3/8" ft
Opening (W x H)
4' x 7' 8"
Length
20 ft
Width
20 ft
Height
10' 7" ft
Opening (W x H)
4' x 7' 8"
Length
48 ft
Width
26 ft
Height
12' 7-3/4" ft
Opening (W x H)
4' x 7' 8"
Length
96 ft
Width
30 ft
Height
12' 6-3/8" ft
Opening (W x H)
4' x 7' 8"
Length
36 ft
Width
20 ft
Height
14' 7" ft
Opening (W x H)
4' x 7' 8"
Length
72 ft
Width
34 ft
Height
12' 6-3/8" ft
Opening (W x H)
4' x 7' 8"
Length
72 ft
Width
28 ft
Height
14' 7" ft
Opening (W x H)
4' x 7' 8"
Length
48 ft
Width
30 ft
Height
12' 6-3/8" ft
Opening (W x H)
4' x 7' 8"
Length
96 ft
Width
34 ft
Height
12' 5-3/8" ft
Opening (W x H)
4' x 7' 8"
Length
36 ft
Width
30 ft
Height
12' 6-3/8" ft
Opening (W x H)
4' x 7' 8"
Length
72 ft
Width
26 ft
Height
12' 7-3/4" ft
Opening (W x H)
4' x 7' 8"
Length
72 ft
Width
26 ft
Height
12' 7-3/4" ft
Opening (W x H)
4' x 7' 8"
Length
48 ft
Width
26 ft
Height
12' 7-3/4" ft
Opening (W x H)
4' x 7' 8"
Length
72 ft
Width
30 ft
Height
12 ft
Opening (W x H)
4' x 7' 8"