Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hallowell 465C24PT 400 Series Solid Door Combination Cabinet, 48x24x72, Parchment, Unassembled

Rollover image to zoom in

Click image to enlarge

See all 46 items in product family

Hallowell 465C24PT 400 Series Solid Door Combination Cabinet, 48x24x72, Parchment, Unassembled

Item #: WBB1032165

Usually ships in 15 to 18 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,232.56 Save up to 47%
Price: $ 655.00
Product Information
Customer Review
Product Q&A
Accessories
Hallowell 400 Series Solid Door Combination Cabinet, 48"Wx24"Dx72"H, Parchment, Unassembled

Hallowell 400 Series KD Cabinets are available knock-down or assembled in 3 models - Storage, Wardrobe & Combination Cabinets and 3 door options - Solid, Safety-View & Ventilated. Storage Cabinets are also available in mobile and wall mount versions. Designed to meet general and office storage, these commercial grade cabinets provide a neat and attractive appearance will provide ample storage space for supplies and personal belongings. All cabinets feature 3-point positive locking and a chrome plated locking handle with built-in grooved key lock. Shelves are adjustable on 2" centers and have a triple flanged front for added strength (up to 200 lbs - uniformly distributed). All-welded frame assembly and factory hung reinforced doors ensure proper operation and fit.

Product Specifications

    • WIDTH INCHES48 (121.92 cm)
    • DEPTH INCHES24 (60.96 cm)
    • HEIGHT INCHES72 (182.88 cm)
    • INSIDE WIDTH INCHES45 (114.3 cm)
    • INSIDE DEPTH INCHES22 (55.88 cm)
    • INSIDE HEIGHT INCHES64-3/4 (164.47 cm)
    • CAPACITY LBS1000 (454.55 kg)
    • ADJUSTABLE SHELVES3
    • ASSEMBLYUnassembled
    • BRANDHallowell
    • COLOR FAMILYTan
    • COLOR FINISHParchment
    • CONSTRUCTION22 Gauge Steel
    • DOOR TYPESolid Doors
    • FIXED SHELVES1
    • MANUFACTURERS PART NUMBER465C24PT
    • OPENINGS6
    • PACKAGE QUANTITY1
    • SERIESCommercial
    • SHELF CAPACITY LBS200 (90.91 kg)
    • SHELF QUANTITY4
    • TYPECombination
    • WEIGHT LBS176 (80 kg)
    • APPROVAL/REGULATIONSGreenguard Children & Schools Certified
    • LIMITED WARRANTY2 Years

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.