Bar Storage Rack Add-On

Rollover image to zoom in

Click image to enlarge

See all 2 items in product family

Bar Storage Rack Add-On

Item #: WB652263

Usually ships in 2 to 5 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-4 $1,001.00 ea.
5+ $943.00 ea.
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Heavy Duty Bar Storage Rack
A highly cost effective way to store up 15,400 lbs. of bar stock, pipe or other long, heavy items. Includes 5 levels of graduated size vertically by 3 sections across. Easy Assembly. Welded steel with blue powder coat finish. Add-On Units adds 7700 lbs. of capacity and 48" in length to Starter Rack.

Product Specifications

    • WIDTH INCHES48 (121.92 cm)
    • DEPTH INCHES60 (152.4 cm)
    • HEIGHT INCHES48 (121.92 cm)
    • CAPACITY LBS7700 (3500 kg)
    • ASSEMBLYUnassembled
    • BRANDVestil
    • CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBERLBPH-EXT
    • MODEL652263
    • WEIGHT LBS160 (72.73 kg)
    • COLORBlue