Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Quantum Ultra Poly Bins - 4-1/8X10-7/8X4" Blue - Pkg Qty 12

Rollover image to zoom in

Click image to enlarge

Quantum Ultra Poly Bins - 4-1/8X10-7/8X4" Blue - Pkg Qty 12

Item #: WBB2046511

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Original Price: $34.68
$1.96 each

Sold in packages of 12

Clearance Price: $23.52
Product Information
Customer Review
Product Q&A
Quantum Ultra Poly Bins - 4-1/8X10-7/8X4" Blue

Organize your inventory with strong injection molded QUANTUM Ultra Poly Bins. Front, back and side grips for easy handling. Built-in hanger lip for panel suspension. Wide stacking ledge and anti-slide lock keep stacked bins steady and prevent forward shifting. Waterproof bins resist rust and corrosion. Large molded slots for ID labels. Autoclavable under 250-DegreeF and resistant to extreme cold. Order bins in quantities specified, priced each.

Product Specifications

    • WIDTH INCHES4-1/8 (10.48 cm)
    • DEPTH INCHES10-7/8 (27.62 cm)
    • HEIGHT INCHES4 (10.16 cm)
    • BRANDQuantum
    • COLOR FINISHBlue
    • CONSTRUCTIONPlastic
    • MANUFACTURERS PART NUMBERQUS224 BLUE
    • PACKAGE QUANTITY12

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.