Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
LEWISBins Plastibox® Stack-Hang Part Bin PB50  - 11-5/8"W x 18-1/2"D x 7-1/8"H / Light Blue - Pkg Qty 6

Rollover image to zoom in

Click image to enlarge

See all 8 items in product family

LEWISBins Plastibox® Stack-Hang Part Bin PB50 - 11-5/8"W x 18-1/2"D x 7-1/8"H / Light Blue - Pkg Qty 6

Item #: WBB649493

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Original Price: $173.70
$15.95 each

Sold in packages of 6

Clearance Price: $95.70

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
LEWISBinsPlastiBox® Hanging & Stacking Part Bin, 11-5/8"W X 18-1/2"D X 7-1/8"H, Light Blue

LEWISBins+ Stackable Polypropylene Plastibox Part Bins are designed to function individually or as a system. These high-performance bins are used for secure storage and organization of small parts in industrial assembly operations, healthcare, stockroom, warehouse and hardware merchandising applications. Label insert area for easy identification. Smooth inside gravity flow interior optimizes parts accessibility. This is not a hanging bin. Hopper height of 3-13/16"

Product Specifications

    • WIDTH INCHES11-5/8 (29.53 cm)
    • DEPTH INCHES18-1/2 (46.99 cm)
    • HEIGHT INCHES7-1/8 (18.1 cm)
    • INSIDE WIDTH INCHES10-13/16 (27.46 cm)
    • INSIDE DEPTH INCHES17-1/8 (43.5 cm)
    • ASSEMBLYAssembled
    • BRANDLewisBins
    • COLOR FINISHLight Blue
    • CONSTRUCTIONPolypropylene
    • MANUFACTURERS PART NUMBERPB50
    • PACKAGE QUANTITY6
    • STACK AND/OR NESTStack
    • STYLENo Divider
    • WEIGHT LBS2.2 (1 kg)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.