Take 15% off your entire order!

Offer applied at checkout

+

Akro-Mils AkroBin® Plastic Stacking Bin 30239 - 8-1/4"W x 10-3/4"D x 7"H, Green - Pkg Qty 6

Akro-Mils AkroBin® Plastic Stacking Bin 30239 - 8-1/4"W x 10-3/4"D x 7"H, Green - Pkg Qty 6

Item #: WB184814GN

(1)

Enter postal code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Clear
  • Stone
  • Red
  • Blue
  • Green
  • Yellow
  • Black

Green

$11.00 ea.

Price: $66.00 / Pkg of 6

Quantity Discount

  • Buy 1-3 $66.00 /pkg.
  • Buy 3-5 $63.00 /pkg.
  • Buy 5+ $60.00 /pkg.

Quantity

Customers Also Viewed

AKRO-MILS
STACKING BINS

Strong industrial grade polymer bins hang or stack to accommodate your storage needs. Features include extra wide stacking ledge and finger grips for easy handling. Anti-slide stops and reinforcing ribs help prevent shifting and spreading when full. Large label slot provides quick inventory identification. Withstands 250°F temperatures. Sold in carton quantities.

Product Specifications

  • WIDTH INCHES8-1/4 (20.96 cm)
  • DEPTH INCHES10-3/4 (27.31 cm)
  • HEIGHT INCHES7 (17.78 cm)
  • INSIDE WIDTH INCHES6-9/16 (16.67 cm)
  • INSIDE DEPTH INCHES10 (25.4 cm)
  • INSIDE HEIGHT INCHES6-3/4 (17.15 cm)
  • ASSEMBLYAssembled
  • BRANDAkro-Mils®
  • COLOR FINISHGreen
  • CONSTRUCTIONPlastic
  • MANUFACTURERS PART NUMBER30239-GREEN
  • PACKAGE QUANTITY6
  • STACK AND/OR NESTStack
  • WEIGHT LBS1.60 (.73 kg)
Customer Review

4.0

  • 5 Star

    0
  • 4 Star

    1
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Scott

    Date: April 23, 2019

    Tough boxes
    Your review:
    Love 'em, just could not get the size that would have really worked. But I love 'em.
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Akro-Mils AkroBin® Plastic Stacking Bin 30239 - 8-1/4"W x 10-3/4"D x 7"H, Green - Pkg Qty 6

Akro-Mils AkroBin® Plastic Stacking Bin 30239 - 8-1/4"W x 10-3/4"D x 7"H, Green - Pkg Qty 6

Item #: WB184814GN

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Akro-Mils AkroBin® Plastic Stacking Bin 30239 - 8-1/4"W x 10-3/4"D x 7"H, Green - Pkg Qty 6
    Akro-Mils AkroBin® Plastic Stacking Bin 30239 - 8-1/4"W x 10-3/4"D x 7"H, Green - Pkg Qty 6
    Akro-Mils AkroBin® Plastic Stacking Bin 30239 - 8-1/4"W x 10-3/4"D x 7"H, Green - Pkg Qty 6
    Akro-Mils AkroBin® Plastic Stacking Bin 30239 - 8-1/4"W x 10-3/4"D x 7"H, Green - Pkg Qty 6
    Akro-Mils AkroBin® Plastic Stacking Bin 30239 - 8-1/4"W x 10-3/4"D x 7"H, Green - Pkg Qty 6
    Akro-Mils AkroBin® Plastic Stacking Bin 30239 - 8-1/4"W x 10-3/4"D x 7"H, Green - Pkg Qty 6
    Akro-Mils AkroBin® Plastic Stacking Bin 30239 - 8-1/4"W x 10-3/4"D x 7"H, Green - Pkg Qty 6
    Akro-Mils AkroBin® Plastic Stacking Bin 30239 - 8-1/4"W x 10-3/4"D x 7"H, Green - Pkg Qty 6
    Akro-Mils AkroBin® Plastic Stacking Bin 30239 - 8-1/4"W x 10-3/4"D x 7"H, Green - Pkg Qty 6
    Akro-Mils AkroBin® Plastic Stacking Bin 30239 - 8-1/4"W x 10-3/4"D x 7"H, Green - Pkg Qty 6
    Akro-Mils AkroBin® Plastic Stacking Bin 30239 - 8-1/4"W x 10-3/4"D x 7"H, Green - Pkg Qty 6
    Akro-Mils AkroBin® Plastic Stacking Bin 30239 - 8-1/4"W x 10-3/4"D x 7"H, Green - Pkg Qty 6
    Akro-Mils AkroBin® Plastic Stacking Bin 30239 - 8-1/4"W x 10-3/4"D x 7"H, Green - Pkg Qty 6
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant