Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
LewisBins Fiberglass Nesting Box - 11.9X8.8X4.1" - Gray

Rollover image to zoom in

Click image to enlarge

LewisBins Fiberglass Nesting Box - 11.9X8.8X4.1" - Gray

Item #: WBB2050580

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Original Price: $15.25
Clearance Price: $ 10.75
Product Information
Customer Review
Product Q&A
Lewisbins+ Fiberglass Nesting Box - 11.9X8.8X4.1" - Gray

Molded LEWISBins+ Fiberglass Nesting Boxes with Stack-On Lids withstand extreme temperatures from -40-Degree to 300-DegreeF. Made of fiberglass-reinforced polyester, these storage containers support heavy loads. Thin-wall design is durable yet lightweight. Stackable with lids. Lids sold separately. Appropriate for lean manufacturing.

Product Specifications

    • LENGTH INCHES11-7/8 (30.16 cm)
    • WIDTH INCHES8-13/16 (22.38 cm)
    • HEIGHT INCHES4-1/8 (10.48 cm)
    • CAPACITY CUBIC FEET0.19 (.01 cu. m)
    • BRANDLewisBins
    • COLOR FINISHGray
    • CONSTRUCTIONFiberglass
    • MANUFACTURERS PART NUMBERNO118-4PSM

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.