Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Shown Red Tote

Certwood Filing Frame with Quad Tote CERT 07-STANDARD PG - Standard File 16-3/4"x12-5/16"x13" Green

Rollover image to zoom in

Click image to enlarge

See all 13 items in product family

Certwood Filing Frame with Quad Tote CERT 07-STANDARD PG - Standard File 16-3/4"x12-5/16"x13" Green

Item #: WBB2142245

Usually ships in 7 to 10 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 52.95
Product Information
Customer Review
Product Q&A
Accessories
Certwood Filing Frame with Quad Tote CERT 07-STANDARD PG - Standard File 16-3/4"x12-5/16"x13" Green

Filing frame designed to fit into the top of Certwood Quad Tote--to conveniently hold hanging file folders of standard size. Primary GREEN tote bin included with frame.

Product Specifications

    • LENGTH INCHES16-3/4 (42.55 cm)
    • WIDTH INCHES12-5/16 (31.27 cm)
    • HEIGHT INCHES13 (33.02 cm)
    • LENGTH RANGE16" to 19"
    • WIDTH RANGE11" to 12"
    • HEIGHT RANGE11" to 16"
    • ASSEMBLYAssembled
    • BRANDCertwood
    • COLOR FAMILYGreen
    • COLOR FINISHGreen
    • CONSTRUCTIONPolystyrene
    • LIMITED WARRANTY5 Years
    • MANUFACTURERS PART NUMBERCERT 07-STANDARD PG
    • PACKAGE QUANTITY1
    • PRODUCT FAMILYTotes & Containers
    • PRODUCT GROUPBoxes
    • SERIESStorsystem
    • STACK AND/OR NESTNest
    • STYLEStandard Filing Frame
    • WEIGHT LBS5.5 (2.5 kg)
    • APPROVED/CERTIFIEDGreenguard Certified, BS 5873 PART 4

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.