Take 15% off your entire order!

Offer applied at checkout

Winholt Aluminum Universal Cart UNAL-4  4 Shelves, 27"L x 21"W x 43"H, No Lugs

Winholt Aluminum Universal Cart UNAL-4 4 Shelves, 27"L x 21"W x 43"H, No Lugs

Item #: WBB237146

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $328.95

Quantity

Customers Also Viewed

Universal Cart, Aluminum, 4 Shelves, 21"W x 27"L x 43"H

  • Constructed of all welded aluminum tubing. Will not rust.
  • Recessed shelves hold products more securely.
  • Ideal for holding all sizes of trays, pans, or lugs up to 18"x26".
  • Maneuvers on four poly stem casters.
  • 4 Tote/Pan/Tray Capacity

Product Specifications

  • LENGTH INCHES27 (68.58 cm)
  • WIDTH INCHES21 (53.34 cm)
  • HEIGHT INCHES43 (109.22 cm)
  • CAPACITY LBS800 (363.64 kg)
  • CAPACITY- BIN QTY (BIN SIZE)4(26"L x 18"W x 1"H)
  • ASSEMBLYAll-Welded
  • BIN QUANTITY0
  • BRANDWinholt®
  • COLOR FINISHGray
  • CONSTRUCTIONAluminum
  • DESCRIPTIONTrays, Pans, or Lugs Cart
  • MANUFACTURERS PART NUMBERUNAL-4
  • PRODUCT FAMILYTote Carts & Trucks
  • PRODUCT GROUPTote Carts
  • SHELF QUANTITY4
  • SHELF SPACING "10
  • STYLE4 High
  • TYPENon-Refrigerated
  • WHEEL DIAMETER4
  • WHEEL TYPEPolyurethane
  • APPROVED/CERTIFIEDNSF, USDA
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Sani-Adjustable Aluminum Tubular Shelf, 18" x 72"

Item #: B359446

Not Yet Rated

Usually ships in 41 to 44 days (ships from US)

$235.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Winholt Aluminum Universal Cart UNAL-4  4 Shelves, 27"L x 21"W x 43"H, No Lugs

Winholt Aluminum Universal Cart UNAL-4 4 Shelves, 27"L x 21"W x 43"H, No Lugs

Item #: WBB237146

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant