Take 15% off your entire order!

Offer applied at checkout

Winholt Tub 6 Bushel TUB-6A-GY Gray

Winholt Tub 6 Bushel TUB-6A-GY Gray

Item #: WBB237113

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $232.95

Quantity

Customers Also Viewed

Tub 6 Bushel, Gray

  • Constructed of sanitary, non-rusting, washable and steam cleanable polyethylene.

Product Specifications

  • LENGTH INCHES33 (83.82 cm)
  • WIDTH INCHES24 (60.96 cm)
  • HEIGHT INCHES21 (53.34 cm)
  • CAPACITY LBS500 (227.27 kg)
  • BRANDWinholt®
  • COLOR FINISHGray
  • CONSTRUCTIONPolyethylene
  • MANUFACTURERS PART NUMBERTUB-6A-GY
  • PRODUCT FAMILYTotes & Containers
  • PRODUCT GROUPContainers
  • MPN_MASTERTUB-6A
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Winholt Tub 6 Bushel TUB-6A-WH White

Item #: B237141

Not Yet Rated

Usually ships in 28 to 31 days (ships from US)

$232.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Winholt Tub 6 Bushel TUB-6A-GY Gray

Winholt Tub 6 Bushel TUB-6A-GY Gray

Item #: WBB237113

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant