Take 15% off your entire order!

Offer applied at checkout

Winholt Aluminum Bulk Mover 8 Bushel 30-8-AL/RD with Red Tub38-1/2"L x 22"W x 32"H

Winholt Aluminum Bulk Mover 8 Bushel 30-8-AL/RD with Red Tub38-1/2"L x 22"W x 32"H

Item #: WBB237031

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Off-White
  • Red
  • Blue

Red

Price: $635.00

Quantity

Customers Also Viewed

Bulk Movers Aluminum Base 8 Bushel with Red Tub

  • Complete unit: frame and tub.
  • Large removable tub is constructed of sanitary, non-rusting, washable and steam cleanable polyurethane.
  • Frame constructed of all welded, rust proof aluminum.
  • Maneuvers easily on four 5" swivel poly casters.

Product Specifications

  • LENGTH INCHES38-1/2 (97.79 cm)
  • WIDTH INCHES22 (55.88 cm)
  • HEIGHT INCHES32 (81.28 cm)
  • CAPACITY8 Bushels
  • CAPACITY LBS500 (227.27 kg)
  • CAPACITY CUBIC INCHES20,664
  • ASSEMBLYAll-Welded
  • BIN COLORRed
  • BIN QUANTITY1
  • BRANDWinholt®
  • COLOR FINISHGray
  • CONSTRUCTIONAluminum
  • DESCRIPTION8 Bushel Bulk Mover Cart & Tub
  • MANUFACTURERS PART NUMBER30-8-AL/RD
  • PRODUCT FAMILYTote Carts & Trucks
  • PRODUCT GROUPTote Carts
  • SHELF SPACING "5
  • TYPECart & Tub
  • WHEEL TYPEPolyurethane
  • APPROVED/CERTIFIEDFDA
  • MPN_MASTER30-8-AL
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Save $145.05 with this comparable product

Prairie View Bulk Mover with White Tub LUGCT1BK8-NBT - 8 Bushel, 36-1/4"L x 24-1/4"W x 36"H

Item #: B1918446

(1)

Usually ships in 3 to 6 days (ships from US)

$489.95

compare items
Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Winholt Aluminum Bulk Mover 8 Bushel 30-8-AL/RD with Red Tub38-1/2"L x 22"W x 32"H

Winholt Aluminum Bulk Mover 8 Bushel 30-8-AL/RD with Red Tub38-1/2"L x 22"W x 32"H

Item #: WBB237031

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top