Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Vari-Tuff Utility Drawer Cabinet - 36x24x72 With 58 Bins
See all 12 items in product family

Vari-Tuff Utility Drawer Cabinet - 36x24x72 With 58 Bins

Item #: WBB351532

Usually ships in 5 to 8 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $3,232.57 Save up to 39%
Price: $ 1,959.00
Product Information
Customer Review
Product Q&A
Accessories
Valley Craft Vari-Tuff Utility Drawer Cabinet - 24x36x72 F88130A9

Vari-TuffTM Utility Drawer Cabinet offers multiple storage options and a 3-point locking handle for added security. Full-width, 4-drawer unit comes complete with dividers for simple organization of small parts. Features 14-ga. construction and baked-on enamel finish. Flush door model features (2) 36" x 18" interior shelves, (12) 12" x 4" door shelves, and 58 total bins: (36) 4" x 5" x 3", (18) 6" x 11" x 5", and (4) 8" x 15" x 7". 36" shelves handle 800 lbs. each.

Bin Size Reference
BinsW"D"H"
A4-1/85-3/83
B4-1/87-3/83
C5-1/210-7/85
D8-1/410-3/47
E8-1/414-3/47
F16-1/214-3/47
G1110-7/85


Drawer Size Reference
DrawerW"D"H"
A31163
B31164
C31165
D31166
E311614
F43163
G43164
H43165
I43166
J16205


Product Specifications

    • WIDTH INCHES36 (91.44 cm)
    • DEPTH INCHES24 (60.96 cm)
    • HEIGHT INCHES72 (182.88 cm)
    • ASSEMBLYAll-Welded
    • BIN COLORYellow
    • BIN CONSTRUCTIONPlastic
    • BIN QUANTITY58
    • BIN QUANTITY (BIN SIZE)36 (A), 18 (C), 4 (E)
    • BRANDValley Craft®
    • COLOR FINISHGray
    • CONSTRUCTION14 Gauge Steel
    • DESCRIPTIONDeep Door Utility Drawer Cabinet
    • DOOR TYPESolid Deep Pocket Door
    • DRAWER QUANTITY4
    • DRAWER QUANTITY (DRAWER SIZE)4(B)
    • LOUVERED PANELSDoors, Interior
    • MANUFACTURERS PART NUMBERF88130A9
    • PACKAGE QUANTITY1
    • SHELF QTY. DOOR12
    • SHELF QTY. INTERIOR1
    • WEIGHT LBS500.0 (227.27 kg)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.