Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Vari-Tuff Half-Cab w/48 Bins & Shelves
See all 14 items in product family

Vari-Tuff Half-Cab w/48 Bins & Shelves

Item #: WBB351633

Usually ships in 5 to 8 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,546.13 Save up to 29%
Price: $ 1,093.00
Product Information
Customer Review
Product Q&A
Accessories
Valley Craft Vari-Tuff Half-Cab w/ 48 Bins

The Vari-TuffTM Half Cab, constructed of all-welded 14-ga. steel, is designed to fit in smaller areas, or be used as a work bench. Features 3-point locking handle with padlock hasp (lock not included) and deep doors. Cabinet includes (2) 36" x 18" interior shelves that rest atop and (48) 4" x 5" x 3" bins for the doors.

Bin Size Reference
BinsW"D"H"
A4-1/85-3/83
B4-1/87-3/83
C5-1/210-7/85
D8-1/410-3/47
E8-1/414-3/47
F16-1/214-3/47
G1110-7/85


Product Specifications

    • WIDTH INCHES36 (91.44 cm)
    • DEPTH INCHES24 (60.96 cm)
    • HEIGHT INCHES36 (91.44 cm)
    • ASSEMBLYAll-Welded
    • BIN COLORYellow
    • BIN CONSTRUCTIONPlastic
    • BIN QUANTITY48
    • BIN QUANTITY (BIN SIZE)48(A)
    • BRANDValley Craft®
    • COLOR FINISHGray
    • CONSTRUCTION14 Gauge Steel
    • DESCRIPTIONVari-Tuff Half Cab Storage Cabinet
    • DOOR TYPESolid Flush Door
    • LOUVERED PANELSDoors
    • MANUFACTURERS PART NUMBERF85889A6
    • PACKAGE QUANTITY1
    • SHELF QTY. DOOR--
    • SHELF QTY. INTERIOR2
    • WEIGHT LBS209.0 (95 kg)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.