Vari-Tuff Half Cabinet with 4 Drawers and Shelves 36"W x 24"D x 36"H
See all 15 items in product family

Vari-Tuff Half Cabinet with 4 Drawers and Shelves 36"W x 24"D x 36"H

Item #: WBB351182

Usually ships in 5 to 8 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,776.00
Product Information
Customer Review
Product Q&A
Accessories
Valley Craft Vari-Tuff Half Cab

The Vari-TuffTM Half Cab, constructed of all-welded 14-ga. steel, is designed to fit in smaller areas, or be used as a work bench. Features 3-point locking handle with padlock hasp (lock not included) and deep doors. Cabinet includes (1) 36" x 18" interior shelf that rests atop (4) full-length drawers with dividers, and (12) 12" x 4" door shelves.

Bin Size Reference
BinsW"D"H"
A4-1/85-3/83
B4-1/87-3/83
C5-1/210-7/85
D8-1/410-3/47
E8-1/414-3/47
F16-1/214-3/47
G1110-7/85


Product Specifications

    • WIDTH INCHES36 (91.44 cm)
    • DEPTH INCHES24 (60.96 cm)
    • HEIGHT INCHES36 (91.44 cm)
    • ASSEMBLYAll-Welded
    • BIN COLOR--
    • BIN QUANTITY--
    • BIN QUANTITY (BIN SIZE)--
    • BRANDValley Craft®
    • COLOR FINISHGray
    • CONSTRUCTION14 Gauge Steel
    • DESCRIPTIONVari-Tuff Half Cab Storage Cabinet
    • DOOR TYPESolid Deep Pocket Door
    • DRAWER QUANTITY4
    • LOUVERED PANELS--
    • MANUFACTURERS PART NUMBERF88131A8
    • PACKAGE QUANTITY1
    • PRODUCT GROUPBin Cabinets
    • SHELF QTY. DOOR12
    • SHELF QTY. INTERIOR1
    • WEIGHT LBS270.0 (122.73 kg)