Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Shown as Gray with Assorted Colored Bins

Pucel All Welded Plastic Bin Cabinet Flush Doors w/128 Blue Bins, 48"W x 24"D x 78"H, Light Blue
See all 249 items in product family

Pucel All Welded Plastic Bin Cabinet Flush Doors w/128 Blue Bins, 48"W x 24"D x 78"H, Light Blue

Item #: WBB1440947

Usually ships in 15 to 18 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,977.16 Save up to 32%
Price: $ 1,337.00
Product Information
Customer Review
Product Q&A
Accessories
All Welded Plastic Bin Cabinet Flush Doors w/128 Blue Bins, 48"W x 24"D x 78"H, Light Blue

Pucel Bin Cabinets are all welded 14 gauge steel construction. These versatile cabinets come in different sizes and different bin configurations to fit all your storage needs. 14 gauge selves can hold heavier items. Units have removable plastic bins with a front label holder for easy part identification. Doors are equipped with a keyed handle, two keys and a three point locking system.

Bin Size Reference
BinsW"D"H"
A4-1/85-3/83
B4-1/87-3/83
C5-1/210-7/85
D8-1/410-3/47
E8-1/414-3/47
F16-1/214-3/47
G1110-7/85


Product Specifications

    • WIDTH INCHES48 (121.92 cm)
    • DEPTH INCHES24 (60.96 cm)
    • HEIGHT INCHES78 (198.12 cm)
    • ASSEMBLYAll-Welded
    • BIN COLORBlue
    • BIN CONSTRUCTIONPlastic
    • BIN QUANTITY128
    • BIN QUANTITY (BIN SIZE)64 (A), 64 (B)
    • BRANDPucel™
    • COLOR FINISHLight Blue
    • CONSTRUCTION16 Gauge Steel
    • DOOR TYPESolid Flush Door
    • LOUVERED PANELSDoors, Interior
    • MANUFACTURERS PART NUMBERHDBC-4878-40-128-LTBLUE-BL
    • PRODUCT GROUPBin Cabinets
    • SHELF CAPACITY LBS400 (Interior Shelves)
    • SHELF QTY. DOOR--
    • SHELF QTY. INTERIOR4
    • WEIGHT LBS567 (257.73 kg)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.