Prepare your business for the rebound.
x

Take 15% off your entire order!

Offer applied at checkout

Edsal Steel Shelf Drawers For High-Density Drawer Shelving - 5-9/16"Wx18"D - Pkg Qty 12

Edsal Steel Shelf Drawers For High-Density Drawer Shelving - 5-9/16"Wx18"D - Pkg Qty 12

Item #: WBB2050662

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Original Price: $21.25

$10.75 ea.

Clearance Price: $129.00 / Pkg of 12

Quantity

Customers Also Viewed

Edsal Steel Shelf Drawers For High-Density Drawer Shelving - 5-9/16"Wx18"D

22-ga. welded steel drawers feature hemmed edges for extra strength. Drawers also include extra large full grip handle, label slots, and divider slots. Optional dividers adjust in 1" increments.

Product Specifications

  • WIDTH INCHES5-9/16 (14.13 cm)
  • DEPTH INCHES18 (45.72 cm)
  • HEIGHT INCHES4-5/8 (11.75 cm)
  • BRANDEdsal
  • COLOR FINISHGray
  • CONSTRUCTIONSteel
  • MANUFACTURERS PART NUMBER270-181
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Edsal Steel Shelf Drawers For High-Density Drawer Shelving - 5-9/16"Wx18"D - Pkg Qty 12

Edsal Steel Shelf Drawers For High-Density Drawer Shelving - 5-9/16"Wx18"D - Pkg Qty 12

Item #: WBB2050662

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top