Heavy Duty Double Bar Garment Rack (K41) w/ V-Brace - Chrome
See all 57 items in product family

Heavy Duty Double Bar Garment Rack (K41) w/ V-Brace - Chrome

Item #: WBB386803

In Stock, Ships in 3-4 Days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 110.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Heavy Duty Double Bar Rack (K41) w/ V-Brace - Chrome

The Designer 400 Series of combination merchandisers offers the retailer the ability to cross-merchandise folded and hanging apparel. All units shown are available complete with tubular frame, brackets, shelves, hangrails and casters (except 411K which casters are not recommended). Hangrail height is adjustable every 3" from 49" to 70". Rack is 60" long x 22" wide. Adjustable levelers included. Hangrails have holes drilled for use with swedged stem signholders and are made of 1-1/4" round tubing. Reinforcing "V" brace is in center. Teardrop end caps are made for use with KH1 add-on hangrails.

Product Specifications

    • MANUFACTURERS PART NUMBERK41
    • CATEGORYRacks And Accessories
    • WIDTH INCHES22 (55.88 cm)
    • HEIGHT INCHES49 to 70
    • LINEBox Racks
    • STYLEFixed
    • CLASSGarment Racks
    • TYPEHeavy Duty Double Bar Rack w/ V-Brace
    • FINISHChrome
    • BRANDEconoco

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Heavy Duty Double Bar Rack with V Brace

Is this review helpful?

Sort by: 
1 ...

1 Result