Q1 campaign
x

Take 15% off your entire order!

Offer applied at checkout

Sandusky Elite Series All-Welded Storage Cabinet, Recessed Handle, 36"Wx24"Dx72"H, Blue

Sandusky Elite Series All-Welded Storage Cabinet, Recessed Handle, 36"Wx24"Dx72"H, Blue

Item #: WB506120BL

(2)

Enter postal code for delivery date estimate

Shipping to 10465 change

$1,109.05 up to 4% OFF

Price: $1,061.00

Quantity

Customers Also Viewed

Ideal for office or warehouse, these industrial strength storage cabinets feature 22 gauge welded steel construction. The 200 lb. capacity shelves meet ANSI/BIFMA shelf capacity standards and adjust on 2" centers. Double doors lock with 3 point latching and recessed handles that prevent banging and catching with a flush surface. Powder coat finish. Shipped assembled. 5 Year Limited Warranty.


Product Details

  • Number of Adjustable Shelves 4
  • Cabinet Style Full Height
  • Handle Type Recessed
  • Construction Type All-Welded
  • Number of Doors 2
  • Type Storage Cabinet
  • Package Quantity 1
  • Material Steel
  • Shelf Capacity 200 lbs (90.91 kg)
  • Description Storage Cabinet
  • Number of Shelves 4
  • Lock Type Keyed Differently
  • Number of Compartments 5
  • Brand Sandusky
  • Door Type Solid
  • Series Elite Industrial Series
  • Warranty 5 yr
  • Manufacturers Part Number EA4R362472-06
  • Color Family Blue

Weights & Dimensions

  • Width 36 in (91.44 cm)
  • Height 72 in (182.88 cm)
  • Depth 24 in (60.96 cm)
  • Thickness 22 ga
  • Weight 151 lbs (68.64 kg)
Customer Review

5.0

  • 5 Star

    2
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: mark lavallee

    Date: April 23, 2019

    t.p.m. cabinet
    Your review:
    this cabinet not only looks great but is built super . it is capable of holding all my maint. equip. and storage. we will be buying more in the near futre. thanks for a great product and delivery time.
  • Reviewer: Mylinda

    Date: April 23, 2019

    Great Product!
    Your review:
    These are a hit in our shop. We ordered them for our welders and got requests from many other areas as well. Not only are they a nice functional cabinet, but they also look great!
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Sandusky Elite Series All-Welded Storage Cabinet, Recessed Handle, 36"Wx24"Dx72"H, Blue

Sandusky Elite Series All-Welded Storage Cabinet, Recessed Handle, 36"Wx24"Dx72"H, Blue

Item #: WB506120BL

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant