Q1 campaign
x

Take 15% off your entire order!

Offer applied at checkout

BioFit Ergonomic Stool - Self-skinned Urethane - Seat Heat 24" - 31" - Black w/Chrome Plated Parts

BioFit Ergonomic Stool - Self-skinned Urethane - Seat Heat 24" - 31" - Black w/Chrome Plated Parts

Item #: WB506670

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$872.04 up to 10% OFF

Price: $786.00

Quantity

Customers Also Viewed

ERGONOMIC SEATING
Urethane Seating

Ergonomically contoured seating is engineered to support a balanced work posture and help reduce fatigue. Standard models include backseat height and angle adjustment (11 degree forward, 15 degree back)and pneumatic lift seat height adjustment.

Weights & Dimensions

  • Seat Height Maximum 23 in (58.42 cm)
  • Back Height 12-1/2 in (31.75 cm)
  • Back Width 16-1/2 in (41.91 cm)
  • Base 5 Legged
  • Seat Width 18-1/2 in (46.99 cm)
  • Seat Depth 17 in (43.18 cm)
  • Height Adjustability Type Pneumatic
  • Weight 33 lbs (15 kg)

Product Details

  • Seat Material Polyurethane
  • Footrest Included Yes
  • Assembly Required Unassembled
  • Description Ergonomic Stool
  • Seat Color Family Black
  • Frame Color Family Chrome
  • Package Quantity 1
  • Brand BioFit
  • Back Type Mid Back
  • Casters Included No
  • Style Task Stool
  • Tilt Type Back Only
  • Manufacturers Part Number UUS-H-HG-C
  • Frame Material Steel
  • Arm Type Armless
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
BioFit Ergonomic Stool - Self-skinned Urethane - Seat Heat 24" - 31" - Black w/Chrome Plated Parts

BioFit Ergonomic Stool - Self-skinned Urethane - Seat Heat 24" - 31" - Black w/Chrome Plated Parts

Item #: WB506670

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant