Q1 campaign
x

Take 15% off your entire order!

Offer applied at checkout

+

BioFit Ergonomic Stool - Self-skinned Urethane - Seat Heat 24" - 31" - Black

BioFit Ergonomic Stool - Self-skinned Urethane - Seat Heat 24" - 31" - Black

Item #: WB506667

(1)

Enter postal code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Interion® Office Chair Mat for Carpet - 36"W x 48"L with 20" x 10" Lip - Straight Edge

    $48.95

  • Interion® Office Chair Mat for Hard Floor - 36"W x 48"L with 20" x 10" Lip - Straight Edge

    $46.95

$732.46 up to 19% OFF

Price: $594.00

Quantity

Customers Also Viewed

ERGONOMIC SEATING
Urethane Seating

Ergonomically contoured seating is engineered to support a balanced work posture and help reduce fatigue. Standard models include backseat height and angle adjustment (11 degree forward, 15 degree back)and pneumatic lift seat height adjustment.

Weights & Dimensions

  • Seat Height Maximum 23 in (58.42 cm)
  • Back Height 12-1/2 in (31.75 cm)
  • Back Width 16-1/2 in (41.91 cm)
  • Base 5 Legged
  • Seat Width 18-1/2 in (46.99 cm)
  • Seat Depth 17 in (43.18 cm)
  • Height Adjustability Type Pneumatic
  • Weight 33 lbs (15 kg)

Product Details

  • Seat Material Polyurethane
  • Footrest Included Yes
  • Assembly Required Unassembled
  • Description Ergonomic Stool
  • Seat Color Family Black
  • Frame Color Family Black
  • Package Quantity 1
  • Brand BioFit
  • Back Type Mid Back
  • Casters Included No
  • Style Task Stool
  • Tilt Type Back Only
  • Manufacturers Part Number UUS-H-HG
  • Frame Material Steel
  • Arm Type Armless
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: DOUG

    Date: April 23, 2019

    Great Product!!!
    Your review:
    This Pneumatic Stool is a very excellent product. We bought this stool to be used in an industrial power plant setting, and this stool is made of good quality to be able to stand up to those conditions.
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
BioFit Ergonomic Stool - Self-skinned Urethane - Seat Heat 24" - 31" - Black

BioFit Ergonomic Stool - Self-skinned Urethane - Seat Heat 24" - 31" - Black

Item #: WB506667

The item above has been added to your shopping list:

List name

Save Item to

Select List

    BioFit Ergonomic Stool - Self-skinned Urethane - Seat Heat 24" - 31" - Black
    BioFit Ergonomic Stool - Self-skinned Urethane - Seat Heat 24" - 31" - Black
    BioFit Ergonomic Stool - Self-skinned Urethane - Seat Heat 24" - 31" - Black
    BioFit Ergonomic Stool - Self-skinned Urethane - Seat Heat 24" - 31" - Black
    BioFit Ergonomic Stool - Self-skinned Urethane - Seat Heat 24" - 31" - Black
    BioFit Ergonomic Stool - Self-skinned Urethane - Seat Heat 24" - 31" - Black
    BioFit Ergonomic Stool - Self-skinned Urethane - Seat Heat 24" - 31" - Black
    BioFit Ergonomic Stool - Self-skinned Urethane - Seat Heat 24" - 31" - Black
    BioFit Ergonomic Stool - Self-skinned Urethane - Seat Heat 24" - 31" - Black
    BioFit Ergonomic Stool - Self-skinned Urethane - Seat Heat 24" - 31" - Black
    BioFit Ergonomic Stool - Self-skinned Urethane - Seat Heat 24" - 31" - Black
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant