Q1 campaign
x

Take 15% off your entire order!

Offer applied at checkout

BioFit Shop Stool - Wood - Height Adjustable 23 - 30"

BioFit Shop Stool - Wood - Height Adjustable 23 - 30"

Item #: WB506685

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $753.00

Quantity

Customers Also Viewed

ERGONOMIC SEATING
Plywood Seating

Chairs in the Willow Series are constructed of naturally beautiful and durable genuine American maple, combining proven functionality with elegant design. Ergonomically contoured seating is engineered to support a balanced work posture and help reduce fatigue.

Control allows function of the seat height activation and backrest adjustments by means of easily engaged levers which can be activated from the seated position. Seat tilt is fixed at 3-1/2° rearward while the backrest adjusts 8° forward and 13° rearward.

21" diameter non-adjustable 1" x 18-gauge tubular steel ring welded to top of legs, 8" above floor surface.

Maple 7-ply plywood seat with waterfall front; measures 16.5" wide x 15.25" deep x 0.5" thick. Maple 5-ply plywood backrest measures 14.5" wide x 8.75" deep x 0.25" thick.

For high working heights such as standing height benches measuring 35" up to 40+". Provides a range of 23" - 30".

Product Details

  • Footrest Included Yes
  • Assembly Required Unassembled
  • Seat Color Family Natural
  • Package Quantity 1
  • Casters Included No
  • Style Shop Stool
  • Tilt Type Back Only
  • Arm Type Armless
  • Seat Material Wood
  • Collection Willow
  • Description Wood Shop Stool
  • Frame Color Family Black
  • Brand BioFit
  • Back Type Low Back
  • Manufacturers Part Number WWS-H-HG
  • Frame Material Wood

Weights & Dimensions

  • Width 23 in (58.42 cm)
  • Back Height 8-3/4 in (22.23 cm)
  • Seat Width 16-1/2 in (41.91 cm)
  • Seat Height Maximum 23 in (58.42 cm)
  • Back Width 14-1/2 in (36.83 cm)
  • Base 5 Legged
  • Weight Capacity 250 lbs (113.64 kg)
  • Seat Depth 15-1/4 in (38.74 cm)
  • Height Adjustability Type Pneumatic
  • Weight 30 lbs (13.64 kg)
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
BioFit Shop Stool - Wood - Height Adjustable 23 - 30"

BioFit Shop Stool - Wood - Height Adjustable 23 - 30"

Item #: WB506685

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant