Step Up Clamp-on Adaptor SUA-Series, Climax Metal, 1-1/4" bore, 2-1/4" outside diameter.
Step Up Adapters are ideal for making the shaft larger. Clamping coupling portion will not mar the shaft. Adapters eliminate the need for complete shaft replacement.
Step Up Clamp-on Adaptor SUA-Series, 1-1/4", Black Oxide
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$109.95
1
1
Ships within 1 Business Day (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5 in |
| Shaft Length | 2-1/2 in |
| Bore Depth | 2 in |
| Clamp Screw | 1/4-28 x 3/4 |
| Diameter | 2-1/4 in |
| Bore Size | 1-1/4" |
| Shaft Diameter | 1-1/2 in |
Product Details
| Material | Black Oxide Steel |
| Description | Step Up Clamp-On Adaptor |
| Manufacturers Part Number | SUA-125 |
| Brand | Climax Metal |