Take 15% off your entire order!

Offer applied at checkout

Global Industrial™ Wide Span Rack 96Wx36Dx84H, 3 Shelves Wire Deck 1100 Lb Cap. Per Level, Gray

Global Industrial™ Wide Span Rack 96Wx36Dx84H, 3 Shelves Wire Deck 1100 Lb Cap. Per Level, Gray

Item #: WBB2296975

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $673.00

Quantity

Boltless Wide Span Storage Rack with Wire Decking
Provides extra space for bulky materials. Boltless assembly with snap together components requires no nuts, bolts, clips or tools. Wire decking allows ventilation, visibility and light penetration. Sprinkler water passes throughout racks easily, improving fire safety and lowering insurance premiums. Sturdy wire construction includes 3" square mesh openings. Uprights are a substantial 1-1/2" x 1-1/2" x 14 gauge steel. All models have double riveted horizontal beams for maximum frame rigidity. Unit includes 3 shelves, adjustable at 1-1/2" increments. Heavy-duty roll-formed steel framing with chip resistant gray baked enamel finish.

  • WIDTH INCHES 96 (243.84 cm)
  • DEPTH INCHES 36 (91.44 cm)
  • HEIGHT INCHES 84 (213.36 cm)
  • ASSEMBLY Unassembled
  • BRAND Global Industrial
  • CONSTRUCTION Steel
  • LEVEL QUANTITY 3
  • MODEL 716293
  • SHELF CAPACITY LBS 1100 (500 kg)
  • SHELF CONSTRUCTION Wire Deck
  • SHELF MAX CAP 800 lbs. to 1400 lbs.
  • COUNTRY OF ORIGIN USA
  • COLOR Gray
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ Wide Span Rack 96Wx36Dx84H, 3 Shelves Wire Deck 1100 Lb Cap. Per Level, Gray

Global Industrial™ Wide Span Rack 96Wx36Dx84H, 3 Shelves Wire Deck 1100 Lb Cap. Per Level, Gray

Item #: WBB2296975

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant