Stainless Steel cart Ideal for use in clean rooms, restaurants and other corrosive environments. Utility cart is constructed of heavy gauge Stainless Steel, 18 gauge uprights, 22 gauge shelves for superior strength and durability. Easy to clean tig welded construction provides added durability as compared to other spot welded utility carts. Non-marking soft rubber bumpers prevent scratches and scuffs on walls. 4" Non-Marking Rubber Swivel Casters, Omnidirectional casters facilitate smooth maneuvering on both smooth and carpeted floors. Assembled and ready to use.
Carlisle® Steel Utility Cart, 300 lb. Capacity, 24"L x 15-1/2"W x 31"H
|
Questions & Answers (0)
Product Description
CLEARANCE PRICE
$455.95was $535.00
Save $79.05 (15%)
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 24 in |
| Width | 15-1/2 in |
| Height | 31 in |
| Weight Capacity | 300 lbs |
| Weight | 37 lbs |
| Wheel Diameter | 4 in |
| Shelf Spacing | 12 in |
| Shelf Clearance | 12 in |
| Gauge | Legs: 22, Shelves: 18 ga |
Product Details
| Assembly Required | No |
| Type | Stock Cart |
| Color | Silver |
| Wheel Type | Non-Marking Rubber Casters, All Swivel |
| Number of Shelves | 3 |
| Material | Steel |
| Manufacturers Part Number | UC3031524 |
| Brand | Carlisle |