This pre-assembled unit is manufactured with prime cold-rolled steel in a sturdy, all welded construction that will not warp, twist or sag. Bin fronts feature a 1-1/8"W hem to provide support and extra space for labels. Finished in a rust and acid resistant powder coat finish. Units stack to save floor space. Also available with doors.
Durham Mfg.® Steel Storage Parts Bin Cabinet Open Front, 72 Compartments
|
Questions & Answers (0)
Product Description
PROMOTIONAL PRICE
$369.95was $459.95
Save $90.00 (20%)
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 33-3/4 in |
| Depth | 12 in |
| Height | 42 in |
| Opening Width | 4 in |
| Opening Height | 4-1/2 in |
| Opening Depth | 11-7/8 in |
Product Details
| Type | Sloped Shelf |
| Number of Adjustable Shelves | 0 |
| Color | Gray |
| Style | Without Doors |
| Construction Type | All-Welded |
| Number of Compartments | 72 |
| Manufacturers Part Number | 363-95 |
| Unit Type | Open |
| Number of Fixed Shelves | 9 |
| Base Type | Frame |
| Brand | Durham Mfg. |