Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



BESTSELLER
Akro-Mils

Model # :WB104836

MPN #: 19320

Akro-Mils Steel Small Parts Storage Cabinet 19320 - 17"W x 11"D x 11"H w/ 20 Gray Drawers

Product Description
AKRO-MILS MULTI-DRAWER CABINET
STEEL FRAME

This modular 20 multi-drawer steel frame cabinet features galvannealed steel frame with a gray powder coat finish, make it rust proof, chip proof and scratch resistant. High impact styrene scoop bottom drawers with clear fronts and molded in label holder. Overall cabinet size is 17"W x 11"D x 11"H. Nesting "feet" for stable stacking. Includes two dividers and one label per drawer.

Drawer Size Reference Table
Drawer/BinW"D"H"
A3-3/1610-9/162-1/16
B3-3/1610-9/163-1/16
C2-3/1610-9/162-1/16
D410-9/162-1/8
E5-3/1610-9/163-1/16


PRICE
$409.95

1
1
In Stock, Ships in 3-4 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width17 in
Depth11 in
Height11 in
Weight22 lbs
Drawer Size(20) A

Product Details

TypeDrawer Cabinet
Frame Color FamilyGray
Drawer Color FamilyGray/Clear
ColorGray
Drawer MaterialPlastic
Number of Drawers20
MaterialSteel
Number of Compartments20
Manufacturers Part Number19320
BrandAkro-Mils