Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Akro-Mils

Model # :WB104838

MPN #: 19228

Akro-Mils Steel Small Parts Storage Cabinet 19228 - 17"W x 11"D x 11"H w/ 28 Gray Drawers

Product Description
AKRO-MILS MULTI-DRAWER CABINET
STEEL FRAME

This modular 28 multi-drawer steel frame cabinet features galvannealed steel frame with a gray powder coat finish, make it rust proof, chip proof and scratch resistant. High impact styrene scoop bottom drawers with clear fronts and molded in label holder. Overall cabinet size is 17"W x 11"D x 11"H. Nesting "feet" for stable stacking. Includes two dividers and one label per drawer.

Drawer Size Reference Table
Drawer/BinW"D"H"
A3-3/1610-9/162-1/16
B3-3/1610-9/163-1/16
C2-3/1610-9/162-1/16
D410-9/162-1/8
E5-3/1610-9/163-1/16


PRICE
$595.00

1
1
In Stock, Ships in 3-4 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width17 in
Depth11 in
Height11 in
Weight24 lbs
Drawer Size(28) C

Product Details

TypeDrawer Cabinet
Frame Color FamilyGray
Drawer Color FamilyGray/Clear
ColorGray
Drawer MaterialPlastic
Number of Drawers28
MaterialSteel
Number of Compartments28
Manufacturers Part Number19228
BrandAkro-Mils