Steel Slatwall Panel 48"H X 48"W White
Perfect for Areas with Limited Floor Space
Modular Slatwall lets you maximize valuable wall space and reconfigure in seconds. Ideal for re-merchandising, retail, showroom displays and organizing tools and equipment. All Panels are made of 3" high individual Slats and spaced on 3" centers when assembled. Steel Slatwall Panels are 22 gauge steel. Powder coat finish. Easy to assemble. 1 Year Limited Warranty.
Customize your displays with chrome plated accessories including baskets, hooks and more. Panels, shelves and accessories sold in package quantities.
Steel Slatwall Panel 48"H X 48"W White - Pkg Qty 4
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$1,639.80 Sold in packages of 4 / $409.95 ea
1
1
Ships in 14 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48 in |
| Weight | 49 lbs |
Product Details
| Assembly Required | Yes |
| Finish | Galvanized |
| Material | Steel |
| Package Quantity | 4 |
| Color | White |
| Brand | Megawall |