Take 15% off your entire order!

Offer applied at checkout

+

Omni Metalcraft Steel Skate Wheel Conveyor Curved Section WSHC3-18-16-90

Omni Metalcraft Steel Skate Wheel Conveyor Curved Section WSHC3-18-16-90

Item #: WB242302

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Omni Metalcraft 1-3/8" Roller & Skate Wheel Conveyor Leg Support 18"W with 30" to 42"H

    $139.95

  • Steel Guard Rail Kit (Pair) for Omni Metalcraft 90 Degree Curved Skate Wheel Conveyor

    $377.95

Price: $466.95

Quantity

Customers Also Viewed

Omni Metalcraft STEEL 90 DEGREE CURVED SECTION SKATE WHEEL CONVEYOR

Skate wheel conveyors offer smooth movement of multi-sized material. 2" diameter ball bearing plated wheels and 3" axle centers. 2-1/2" x 1" x 12 gauge galvanized steel channel frame with hook and rod coupling is designed for maximum strength to move the heaviest items. Capacity is 65 lbs. per wheel.

  • LENGTH FEET --
  • WIDTH INCHES 18 (45.72 cm)
  • CAPACITY LBS 1040 (472.73 kg)
  • ASSEMBLY Assembled
  • BETWEEN FRAME WIDTH INCHES 16 (40.64 cm)
  • BRAND Omni Metalcraft
  • CONSTRUCTION Steel Wheels & Frame
  • CONVEYOR SECTION 90 Degree Curve
  • INSIDE RADIUS INCHES 30 (76.2 cm)
  • MANUFACTURERS PART NUMBER WSHC3-18-16-90
  • SKATE WHEEL DIAMETER INCHES 2 (5.08 cm)
  • WHEELS PER FOOT 16
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Omni Metalcraft Steel Skate Wheel Conveyor Curved Section WSHC3-18-16-90

Omni Metalcraft Steel Skate Wheel Conveyor Curved Section WSHC3-18-16-90

Item #: WB242302

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Omni Metalcraft Steel Skate Wheel Conveyor Curved Section WSHC3-18-16-90
    Omni Metalcraft Steel Skate Wheel Conveyor Curved Section WSHC3-18-16-90
    Omni Metalcraft Steel Skate Wheel Conveyor Curved Section WSHC3-18-16-90
    Omni Metalcraft Steel Skate Wheel Conveyor Curved Section WSHC3-18-16-90
    Omni Metalcraft Steel Skate Wheel Conveyor Curved Section WSHC3-18-16-90
    Omni Metalcraft Steel Skate Wheel Conveyor Curved Section WSHC3-18-16-90
    Omni Metalcraft Steel Skate Wheel Conveyor Curved Section WSHC3-18-16-90
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant