Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



BLACK FRIDAY IS LIVE! — Save Up to 30% on Equipment, Storage, Safety Products & More! — SHOP NOW
Exclusive Brands
Global Industrial

Model # :WB234482A

Global Industrial™ 6 Shelf, Open Steel Shelving, 48"W x 30"D x 97"H, Starter, 20 GA, Gray

Product Description
At discount prices...completely adaptable...adjustable. Quickly assembled. Customized to your special needs at no extra cost. These heavy duty steel shelving units have been engineered to adapt to your storage requirements. Ideal for stockroom, factory or office where extra storage space is needed. Roll-formed steel ribbed shelves with integral box beam reinforced front and rear edges for greater load capacity. Shelves are easily adjustable on 1" centers. Rib-reinforced 14-gauge 1" x 2" steel posts. Phosphatized to prevent corrosion, give maximum paint adhesion. Finished in long lasting gray baked-on enamel.

PRICE
$659.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
$659.00
Buy 3+ units
$619.00Save $40.00 (6%)
In Stock, Ships in 3-4 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width48 in
Depth30 in
Height97 in
Weight Capacity2400 lbs
Gauge20 ga

Product Details

Assembly RequiredYes
TypeStarter Unit
Shelf Capacity600 lbs
ColorGray
StyleOpen Shelving
Number of Shelves6
MaterialSteel
Unit TypeSteel Shelving
BrandGlobal Industrial

Warranty

Warranty1 Year Limited yr