Q1 campaign
x

Take 15% off your entire order!

Offer applied at checkout

+

Global Industrial™ Steel Shelving 18 Ga 48"Wx30"Dx85"H Open Clip Style 5 Shelf

Global Industrial™ Steel Shelving 18 Ga 48"Wx30"Dx85"H Open Clip Style 5 Shelf

Item #: WB562197A

(1)

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $446.95

Quantity Discount

  • Buy 1-7 $446.95 ea.
  • Buy 8+ $434.95 ea.

Quantity

Customers Also Viewed

These heavy-duty 18-gauge steel shelving units have been engineered to adapt to your storage requirements. Ideal for stock room, factory or office where extra storage space is needed. Roll-formed steel ribbed shelves with integral box-form reinforced front and rear edges for greater load capacity. Shelves are easily adjusted on 1 inch centers. Rib-reinforced 14-gauge 1 inch x 1 inch steel posts. Phosphatized to prevent corrosion and for maximum paint adhesion. Finished in long lasting gray baked on enamel. See Right for extra shelves.

Weights & Dimensions

  • Depth 30 in (76.2 cm)
  • Width 48 in (121.92 cm)
  • Height 85 in (215.9 cm)

Product Details

  • Assembly Required Unassembled
  • Number of Shelves 5
  • Unit Type Boltless Clip
  • Brand Global Industrial
  • Material Steel
  • Shelf Capacity 710 lbs (322.73 kg)
  • Manufacturers Part Number 562197A
  • Shelf Material Steel
  • Color Family Gray
Customer Review

2.0

  • 5 Star

    0
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    1
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: AJ

    Date: May 30, 2020

    Unerwhelming.
    Your review:
    Higher priced and lower quality than others I have since found.
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ Steel Shelving 18 Ga 48"Wx30"Dx85"H Open Clip Style 5 Shelf

Global Industrial™ Steel Shelving 18 Ga 48"Wx30"Dx85"H Open Clip Style 5 Shelf

Item #: WB562197A

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Global Industrial™ Steel Shelving 18 Ga 48"Wx30"Dx85"H Open Clip Style 5 Shelf
    Global Industrial™ Steel Shelving 18 Ga 48"Wx30"Dx85"H Open Clip Style 5 Shelf
    Global Industrial™ Steel Shelving 18 Ga 48"Wx30"Dx85"H Open Clip Style 5 Shelf
    Global Industrial™ Steel Shelving 18 Ga 48"Wx30"Dx85"H Open Clip Style 5 Shelf
    Global Industrial™ Steel Shelving 18 Ga 48"Wx30"Dx85"H Open Clip Style 5 Shelf
    Global Industrial™ Steel Shelving 18 Ga 48"Wx30"Dx85"H Open Clip Style 5 Shelf
    Global Industrial™ Steel Shelving 18 Ga 48"Wx30"Dx85"H Open Clip Style 5 Shelf
    Global Industrial™ Steel Shelving 18 Ga 48"Wx30"Dx85"H Open Clip Style 5 Shelf
    Global Industrial™ Steel Shelving 18 Ga 48"Wx30"Dx85"H Open Clip Style 5 Shelf
    Global Industrial™ Steel Shelving 18 Ga 48"Wx30"Dx85"H Open Clip Style 5 Shelf
    Global Industrial™ Steel Shelving 18 Ga 48"Wx30"Dx85"H Open Clip Style 5 Shelf
    Global Industrial™ Steel Shelving 18 Ga 48"Wx30"Dx85"H Open Clip Style 5 Shelf
    Global Industrial™ Steel Shelving 18 Ga 48"Wx30"Dx85"H Open Clip Style 5 Shelf
    Global Industrial™ Steel Shelving 18 Ga 48"Wx30"Dx85"H Open Clip Style 5 Shelf
    Global Industrial™ Steel Shelving 18 Ga 48"Wx30"Dx85"H Open Clip Style 5 Shelf
    Global Industrial™ Steel Shelving 18 Ga 48"Wx30"Dx85"H Open Clip Style 5 Shelf
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant