Q1 campaign
x

Take 15% off your entire order!

Offer applied at checkout

+

Global Industrial™ Steel Shelving 18 Ga 48"Wx12"Dx73"H Open Clip Style 4 Shelf

Global Industrial™ Steel Shelving 18 Ga 48"Wx12"Dx73"H Open Clip Style 4 Shelf

Item #: WB562154A

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $268.95

Quantity Discount

  • Buy 1-7 $268.95 ea.
  • Buy 8+ $248.95 ea.

Quantity

Customers Also Viewed

Completely adaptable...adjustable with X-shaped anti-sway braces that provide more support on uneven floors than regular lateral braces and increases rigidity, unlike other racks. Braces cover perimeter of rack instead of aligning at just one point. Customized to your special needs at no extra cost. Quickly assembled. These heavy-duty steel shelving units have been engineered to adapt to your storage requirements. Ideal for stockroom, factory or office where extra storage space is needed. Roll-formed steel ribbed shelves with integral box beam reinforced front and rear edges for greater load capacity. Shelves are easily adjustable on 1" centers. Rib-reinforced 14-gauge 1" x 2" steel posts. Phosphatized to prevent corrosion and give maximum paint adhesion. Finished in long lasting gray baked-on enamel. See Right for extra shelves.

Weights & Dimensions

  • Depth 12 in (30.48 cm)
  • Width 48 in (121.92 cm)
  • Height 73 in (185.42 cm)

Product Details

  • Assembly Required Unassembled
  • Number of Shelves 4
  • Unit Type Boltless Clip
  • Brand Global Industrial
  • Material Steel
  • Shelf Capacity 600 lbs (272.73 kg)
  • Manufacturers Part Number 562154A
  • Shelf Material Steel
  • Color Family Gray
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ Steel Shelving 18 Ga 48"Wx12"Dx73"H Open Clip Style 4 Shelf

Global Industrial™ Steel Shelving 18 Ga 48"Wx12"Dx73"H Open Clip Style 4 Shelf

Item #: WB562154A

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Global Industrial™ Steel Shelving 18 Ga 48"Wx12"Dx73"H Open Clip Style 4 Shelf
    Global Industrial™ Steel Shelving 18 Ga 48"Wx12"Dx73"H Open Clip Style 4 Shelf
    Global Industrial™ Steel Shelving 18 Ga 48"Wx12"Dx73"H Open Clip Style 4 Shelf
    Global Industrial™ Steel Shelving 18 Ga 48"Wx12"Dx73"H Open Clip Style 4 Shelf
    Global Industrial™ Steel Shelving 18 Ga 48"Wx12"Dx73"H Open Clip Style 4 Shelf
    Global Industrial™ Steel Shelving 18 Ga 48"Wx12"Dx73"H Open Clip Style 4 Shelf
    Global Industrial™ Steel Shelving 18 Ga 48"Wx12"Dx73"H Open Clip Style 4 Shelf
    Global Industrial™ Steel Shelving 18 Ga 48"Wx12"Dx73"H Open Clip Style 4 Shelf
    Global Industrial™ Steel Shelving 18 Ga 48"Wx12"Dx73"H Open Clip Style 4 Shelf
    Global Industrial™ Steel Shelving 18 Ga 48"Wx12"Dx73"H Open Clip Style 4 Shelf
    Global Industrial™ Steel Shelving 18 Ga 48"Wx12"Dx73"H Open Clip Style 4 Shelf
    Global Industrial™ Steel Shelving 18 Ga 48"Wx12"Dx73"H Open Clip Style 4 Shelf
    Global Industrial™ Steel Shelving 18 Ga 48"Wx12"Dx73"H Open Clip Style 4 Shelf
    Global Industrial™ Steel Shelving 18 Ga 48"Wx12"Dx73"H Open Clip Style 4 Shelf
    Global Industrial™ Steel Shelving 18 Ga 48"Wx12"Dx73"H Open Clip Style 4 Shelf
    Global Industrial™ Steel Shelving 18 Ga 48"Wx12"Dx73"H Open Clip Style 4 Shelf
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant