Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Exclusive Brands
Global Industrial

Model # :WB562206A

Global Industrial™ 7 Shelf, Open Steel Shelving, 36"W x 12"D x 85"H, Starter, 18 GA, Gray

Product Description
These heavy-duty 18-gauge steel shelving units have been engineered to adapt to your storage requirements. Ideal for stock room, factory or office where extra storage space is needed. Roll-formed steel ribbed shelves with integral box-form reinforced front and rear edges for greater load capacity. Shelves are easily adjusted on 1 inch centers. Rib-reinforced 14-gauge 1 inch x 1 inch steel posts. Phosphatized to prevent corrosion and for maximum paint adhesion. Finished in long lasting gray baked on enamel.

PRICE
$415.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
$415.95
Buy 3+ units
$389.95Save $26.00 (6%)
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width36 in
Depth12 in
Height85 in
Weight Capacity4000 lbs
Gauge18 ga

Product Details

Assembly RequiredYes
TypeStarter Unit
Shelf Capacity1000 lbs
ColorGray
StyleOpen Shelving
Number of Shelves7
MaterialSteel
Unit TypeSteel Shelving
BrandGlobal Industrial

Warranty

Warranty1 Year Limited yr