18 GAUGE SHELF
Steel, box-formed on front and rear for added strength and safety. Shelves are punched 2" centers for divider adjustment. Includes shelf clips.
Global Industrial
Model # :WB254245
Global Industrial, 18 Ga, Solid Steel Shelf, 36"W x 30"D, Gray
|
Questions & Answers (0)
Product Description
PRICE
$75.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 30 in |
| Gauge | 18 ga |
Product Details
| Assembly Required | No |
| Type | Steel Shelf |
| Shelf Type | Die Rack |
| Shelf Capacity | 1000 lbs |
| Color | Gray |
| Accessory Type | Shelf |
| Material | Steel |
| Shelf Style | Solid Shelf |
| Brand | Global Industrial |
Warranty
| Warranty | 1 Year Limited |