x

Take 15% off your entire order!

Offer applied at checkout

Global Industrial™ Record Storage Open With Boxes 72"W x 15"D x 60"H - Gray

Global Industrial™ Record Storage Open With Boxes 72"W x 15"D x 60"H - Gray

Item #: WBB2297935

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $443.95

Quantity

Record Storage Center
Rugged, roomy 200 test corrugated transfer file with double-thick front/back walls help keep records protected and neatly organized...keeps out dust and dirt. Large printed label area for quick identification of contents and hand holes for easy handling. Boxes store securely on rugged 5/8" thick particleboard decks. Heavy-gauge steel rack assembles without tools.

  • WIDTH INCHES 72 (182.88 cm)
  • DEPTH INCHES 15 (38.1 cm)
  • HEIGHT INCHES 60 (152.4 cm)
  • ASSEMBLY Unassembled
  • BOX QUANTITY 40
  • BRAND Global Industrial
  • CONSTRUCTION Steel
  • LEVEL QUANTITY 3
  • MODEL 716849
  • SHELF CAPACITY LBS 900 (409.09 kg)
  • SHELF CONSTRUCTION Wood Deck
  • TYPE With File Box
  • SHELF MAX CAP 800 lbs. to 1400 lbs.
  • COUNTRY OF ORIGIN USA
  • COLOR Gray
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ Record Storage Open With Boxes 72"W x 15"D x 60"H - Gray

Global Industrial™ Record Storage Open With Boxes 72"W x 15"D x 60"H - Gray

Item #: WBB2297935

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant