SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

+

Safco® Six Tier 18 Door Steel Office Locker, 12"Wx18"Dx12"H, Two Tone Tan, Assembled

Safco® Six Tier 18 Door Steel Office Locker, 12"Wx18"Dx12"H, Two Tone Tan, Assembled

Item #: WB269829TN

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

  • Tan
  • Gray

Tan

$2,064.03 up to 36% OFF

Price: $1,316.00

Quantity

Customers Also Viewed

Global Industrial Dry Erase Eraser

Global Industrial Dry Erase Eraser

Safco® Single Tier 1 Door Steel Office Locker, 12"Wx18"Dx72"H, Two Tone Tan, Assembled

Safco® Single Tier 1 Door Steel Office Locker, 12"Wx18"Dx72"H, Two Tone Tan, Assembled

Global Industrial™ 24-Door Device Locker With Key Lock, 32-1/8"W x 10-1/8"D x 46-11/16"H, Black

Global Industrial™ 24-Door Device Locker With Key Lock, 32-1/8"W x 10-1/8"D x 46-11/16"H, Black

Safco® Six Tier 6 Door Steel Office Locker, 12"Wx18"Dx12"H, Two Tone Gray, Assembled

Safco® Six Tier 6 Door Steel Office Locker, 12"Wx18"Dx12"H, Two Tone Gray, Assembled

Safco® Six Tier 6 Door Steel Office Locker, 12"Wx18"Dx12"H, Two Tone Tan, Assembled

Safco® Six Tier 6 Door Steel Office Locker, 12"Wx18"Dx12"H, Two Tone Tan, Assembled

Safco® Single Tier 1 Door Steel Office Locker, 12"Wx18"Dx72"H, Two Tone Gray, Assembled

Safco® Single Tier 1 Door Steel Office Locker, 12"Wx18"Dx72"H, Two Tone Gray, Assembled

Global Industrial™ Six Tier 6 Door Box Locker, 12"Wx18"Dx12"H, Gray, Assembled

Global Industrial™ Six Tier 6 Door Box Locker, 12"Wx18"Dx12"H, Gray, Assembled

Global Industrial™ Locker Bench Plastic Laminate Top w/Steel Pedestals, Free Standing, 72x12x18

Global Industrial™ Locker Bench Plastic Laminate Top w/Steel Pedestals, Free Standing, 72x12x18

Global Industrial™ Mobile Reversible Whiteboard With Silver Frame, 72"W x 48"H

Global Industrial™ Mobile Reversible Whiteboard With Silver Frame, 72"W x 48"H

Global Industrial™ Magnetic Glass Whiteboard, 72" x 48"

Global Industrial™ Magnetic Glass Whiteboard, 72" x 48"

Baby Changing Table - 9012

Baby Changing Table - 9012

Global Industrial™ 11 Pockets - Medical Chart Hanging Wall File Holder - Black

Global Industrial™ 11 Pockets - Medical Chart Hanging Wall File Holder - Black

Clean-Line Assembled 2-Tier Lockers - 4 Lockers Wide

Clean-Line Assembled 2-Tier Lockers - 4 Lockers Wide

Lock it up with style These contemporary two tone lockers will fit into any environment. Strong, one piece uni-body design boasts a heavy gauge all steel construction so it can stand up to tough conditions in a locker room or anywhere extra, secure storage is needed. Units can be used as stand alone or can be linked together. Recessed handle with padlock provision has no protruding parts. Users provide their own padlock for maximum security. Two tone tan. Lockers come fully assembled.

Weights & Dimensions

  • Depth 18 IN (45.72 cm)
  • Compartment Height 12 IN (30.48 cm)
  • Width 36 IN (91.44 cm)
  • Compartment Depth 18 IN (45.72 cm)
  • Compartment Width 12 IN (30.48 cm)
  • Height 78 IN (198.12 cm)
  • Weight 220 LBS (100 kg)

Product Details

  • Configuration 3 Wide
  • Construction Type Assembled
  • Lock Type Padlock Hasp & Built-in Lock Latch
  • Number of Compartments 6
  • Tier Type Six Tier
  • Brand Safco
  • Locker Type Steel Locker-Solid Door
  • Material Steel
  • Manufacturers Part Number 5527TN
  • Standard or Speciality Lockers Standard Lockers
  • Color Family Tan
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Safco® Six Tier 18 Door Steel Office Locker, 12"Wx18"Dx12"H, Two Tone Tan, Assembled

Safco® Six Tier 18 Door Steel Office Locker, 12"Wx18"Dx12"H, Two Tone Tan, Assembled

Item #: WB269829TN

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Safco® Six Tier 18 Door Steel Office Locker, 12"Wx18"Dx12"H, Two Tone Tan, Assembled
    Safco® Six Tier 18 Door Steel Office Locker, 12"Wx18"Dx12"H, Two Tone Tan, Assembled
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant