SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

+

Safco® Single Tier 1 Door Steel Office Locker, 12"Wx18"Dx72"H, Two Tone Gray, Assembled

Safco® Single Tier 1 Door Steel Office Locker, 12"Wx18"Dx72"H, Two Tone Gray, Assembled

Item #: WB269824GY

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

  • Gray
  • Tan

Gray

$734.06 up to 23% OFF

Price: $565.00

Quantity

Customers Also Viewed

Safco® Double Tier 2 Door Steel Office Locker, 12"Wx18"Dx36"H, Two Tone Tan, Assembled

Safco® Double Tier 2 Door Steel Office Locker, 12"Wx18"Dx36"H, Two Tone Tan, Assembled

Safco® Double Tier 6 Door Steel Office Locker, 12"Wx18"Dx36"H, Two Tone Tan, Assembled

Safco® Double Tier 6 Door Steel Office Locker, 12"Wx18"Dx36"H, Two Tone Tan, Assembled

Global Industrial™ 12-Door Device Locker With Key Lock, 28-1/2"W x 11-1/4"D x 38"H, Black

Global Industrial™ 12-Door Device Locker With Key Lock, 28-1/2"W x 11-1/4"D x 38"H, Black

Master Lock® No.1525STK Combination Padlock Key Access with 1 Control Key & Chart, Price Each - Pkg Qty 50

Master Lock® No.1525STK Combination Padlock Key Access with 1 Control Key & Chart, Price Each - Pkg Qty 50

Global Industrial™ Wire Mesh Security Cage Locker, 36"Wx24"Dx72"H, Gray, Unassembled

Global Industrial™ Wire Mesh Security Cage Locker, 36"Wx24"Dx72"H, Gray, Unassembled

Clean-Line Assembled 1-Tier Lockers - 2 Lockers Wide

Clean-Line Assembled 1-Tier Lockers - 2 Lockers Wide

Lock it up with style These contemporary two tone lockers will fit into any environment. Strong, one piece uni-body design boasts a heavy gauge all steel construction so it can stand up to tough conditions in a locker room or anywhere extra, secure storage is needed. Units can be used as stand alone or can be linked together. Recessed handle with padlock provision has no protruding parts. Users provide their own padlock for maximum security. Two tone gray. Lockers come fully assembled.

Weights & Dimensions

  • Depth 18 IN (45.72 cm)
  • Compartment Height 72 IN (182.88 cm)
  • Width 12 IN (30.48 cm)
  • Compartment Depth 18 IN (45.72 cm)
  • Compartment Width 12 IN (30.48 cm)
  • Height 78 IN (198.12 cm)
  • Weight 65 LBS (29.55 kg)

Product Details

  • Configuration 1 Wide
  • Construction Type Assembled
  • Lock Type Padlock Hasp & Built-in Lock Latch
  • Number of Compartments 1
  • Tier Type Single Tier
  • Brand Safco
  • Locker Type Steel Locker-Solid Door
  • Material Steel
  • Manufacturers Part Number 5522GR
  • Standard or Speciality Lockers Standard Lockers
  • Color Family Gray
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Safco® Single Tier 1 Door Steel Office Locker, 12"Wx18"Dx72"H, Two Tone Gray, Assembled

Safco® Single Tier 1 Door Steel Office Locker, 12"Wx18"Dx72"H, Two Tone Gray, Assembled

Item #: WB269824GY

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Safco® Single Tier 1 Door Steel Office Locker, 12"Wx18"Dx72"H, Two Tone Gray, Assembled
    Safco® Single Tier 1 Door Steel Office Locker, 12"Wx18"Dx72"H, Two Tone Gray, Assembled
    Safco® Single Tier 1 Door Steel Office Locker, 12"Wx18"Dx72"H, Two Tone Gray, Assembled
    Safco® Single Tier 1 Door Steel Office Locker, 12"Wx18"Dx72"H, Two Tone Gray, Assembled
    Safco® Single Tier 1 Door Steel Office Locker, 12"Wx18"Dx72"H, Two Tone Gray, Assembled
    Safco® Single Tier 1 Door Steel Office Locker, 12"Wx18"Dx72"H, Two Tone Gray, Assembled
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant