Side bases are to be provided at exposed ends for a clean appearance and easier maintenance. Use Hallowell Locker accessories to compliment and complete your locker room. Select the matching color and size to fit your steel lockers.
Made In USA
Hallowell KCSB18PT Steel Locker Accessory - Closed Side Base 18"D x 6"H - Tan
|
Questions & Answers (0)
Product Description
PROMOTIONAL PRICE
$26.95was $28.95
Save $2.00 (7%)
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1/8 in |
| Depth | 18 in |
| Height | 6 in |
| Weight | 1 lbs |
Product Details
| Type | End Base |
| Color | Tan |
| Accessory Type | End Base |
| Material | Steel |
| Construction Type | Unassembled |
| Description | Side Base |
| Package Quantity | 1 |
| Manufacturers Part Number | KCSB18PT |
| Brand | Hallowell |
Warranty
| Warranty | 2 yr |
Compliance & Certifications
| Certifications | Greenguard |