Encloses the area between the locker legs for a clean appearance and easier maintenance. Use Hallowell Locker accessories to compliment and complete your locker room. Select the matching color and size to fit your steel lockers.
Made In USA
Hallowell KCFB12HG Steel Locker Accessory, Closed Front Base 12"W x 6"H - Dark Gray
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$17.75
1
1
Ships in 5 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 12 in |
| Depth | 1/8 in |
| Height | 6 in |
| Weight | 1 lbs |
Product Details
| Type | Front Base |
| Color | Dark Gray |
| Accessory Type | Front Base |
| Material | Steel |
| Construction Type | Unassembled |
| Description | Front Base |
| Package Quantity | 1 |
| Manufacturers Part Number | KCFB12HG |
| Brand | Hallowell |
Warranty
| Warranty | 2 yr |
Compliance & Certifications
| Certifications | Greenguard |