✓ Spring driven hose reel
✓ Heavy-gauge reinforced steel construction
✓ Includes 25'L industrial grade hose
Built for industrial use, the Global Industrial Spring Retractable Steel Hose Reel is ideal for use in various industrial applications that consistently use air tools. Its latch mechanism and shielded steel spring ensure a long life and easy retraction every time. Hose handles air up to 300 PSI while an adjustable guide arm allows floor or wall mounting at different angles for ease of use. The hose measures 25'L while the reel itself only weighs 22 lbs. Includes the roller guide, 3/8" NPT Inlet hose, hose stopper, 3/8" NPT male brass connector for air tools and protective sleeve for the hose end. 1-Year Limited Warranty.
For Air Applications Only, Not For Use With Water
Global Industrial
Model # :WB534172
Global Industrial Spring Retractable Steel Hose Reel w/ 3/8" x 25'L Hose, 300 PSI
|
Questions & Answers (0)
Product Description
PRICE
$189.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 15 in |
| Width | 5-1/2 in |
| Height | 15 in |
| Weight | 22 lbs |
| Hose Inside Diameter | 3/8 in |
| Hose/Cord Length | 25 ft |
| Reel Hose Length Capacity | 25 ft |
Product Details
| Type | Hose Reel |
| Open or Enclosed Chassis | Open |
| Color | Red |
| For Use With | Air |
| Style | Open Chassis |
| Drive/Return Type | Spring Return |
| Outlet | 3/8" |
| Material | Steel |
| Manufacturers Part Number | 534172 |
| Inlet | 3/8" |
| Cable/Cord/Hose Included | Yes |
| PSI | 300 psi |
| Hose Material | Synthetic Rubber |
| Brand | Global Industrial |