Storage cabinets feature balanced, no-drag drawers with newly designed pulls and extra heavy construction. Drawers have 2 dividers which may be adjusted on 1" increments to provide desired size compartmentalization. Gray powder coat finish.
Durham Mfg.® Steel Storage Parts Drawer Cabinet, 9 Drawers
|
Questions & Answers (0)
Product Description
PRICE
$299.95
1
1
In Stock, Ships in 3-4 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 17-1/4 in |
| Depth | 11-5/8 in |
| Height | 10-7/8 in |
| Weight | 23 lbs |
| Drawer Size | 5-3/8W x 11-1/4D x 2-3/4H |
Product Details
| Assembly Required | No |
| Type | Drawer Cabinet |
| Color | Gray |
| Drawer Material | Steel |
| Number of Drawers | 9 |
| Drawer Quantity (Drawer Size) | 9(5-3/8"W x 11-1/4"D x 2-3/4"H) |
| Material | Steel |
| Number of Compartments | 9 |
| Manufacturers Part Number | 004-95 |
| Brand | Durham Mfg. |