Q1 campaign
x

Take 15% off your entire order!

Offer applied at checkout

Durham Steel Drawer Cabinet 019-95 - With 72 Drawers 34-1/8"W x 12-1/4"D x 48-1/8"H

Durham Steel Drawer Cabinet 019-95 - With 72 Drawers 34-1/8"W x 12-1/4"D x 48-1/8"H

Item #: WB331385

(1)

Enter postal code for delivery date estimate

Shipping to 10465 change

$2,226.64 up to 41% OFF

Price: $1,311.00

Quantity

Customers Also Viewed

Steel Drawer Cabinet
Built for industrial use, these cabinets feature interlocking and welded construction of prime cold rolled steel including rugged bases. Drawers have interlocking design for superior strength. They also include full width handles, embossed runners for smooth movement, and positive stops to prevent spilling. Each drawer is slotted on 1" centers to accept the high-impact plastic dividers. (Includes 2 dividers per drawer). Drawer capacity is 10 lbs. with total cabinet capacity not to exceed 500 lbs. Powder coat finish. Ships assembled. Optional additional dividers sold below.

Weights & Dimensions

  • Depth 12-1/4 in (31.12 cm)
  • Width 34-1/8 in (86.68 cm)
  • Drawer Size 5-3/8"W x 11-1/4"D x 2-3/4"H
  • Height 48-1/8 in (122.24 cm)
  • Drawer Weight Capacity 10 lbs (4.55 kg)

Product Details

  • Cabinet Style Counter Height
  • Number of Drawers 72
  • Construction Type Assembled
  • Drawer Quantity (Drawer Size) 72(5-3/8"W x 11-1/4"D x 2-3/4"H)
  • Type Drawer Cabinet
  • Brand Durham Mfg.
  • Material Steel
  • Style A
  • Shelf Capacity 500 lbs (227.27 kg)
  • Color Family Gray
Customer Review

4.0

  • 5 Star

    0
  • 4 Star

    1
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: DAWN

    Date: April 23, 2019

    Cabinet
    Your review:
    It serves it purpose. Easy to use.
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Durham Steel Drawer Cabinet 019-95 - With 72 Drawers 34-1/8"W x 12-1/4"D x 48-1/8"H

Durham Steel Drawer Cabinet 019-95 - With 72 Drawers 34-1/8"W x 12-1/4"D x 48-1/8"H

Item #: WB331385

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant