Built for industrial use, these cabinets feature interlocking and welded construction of prime cold rolled steel including rugged bases. Drawers have interlocking design for superior strength. They also include full width handles, embossed runners for smooth movement, and positive stops to prevent spilling. Each drawer is slotted on 1" centers to accept the high-impact plastic dividers. (Includes 2 dividers per drawer). Drawer capacity is 10 lbs. with total cabinet capacity not to exceed 500 lbs. Powder coat finish. Ships assembled. Optional additional dividers sold below.
Durham Mfg.® Steel Drawer Cabinet, With 48 Drawers 34-1/8"W x 12-1/4"D x 33-3/4"H
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$1,255.00
1
1
Ships in 7 Business Days (Ships from Mfr.)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 34-1/8 in |
| Depth | 12-1/4 in |
| Height | 33-3/4 in |
| Drawer Weight Capacity | 10 lbs |
| Drawer Size | 5-3/8"W x 11-1/4"D x 2-3/4"H |
Product Details
| Cabinet Style | Counter Height |
| Type | Drawer Cabinet |
| Shelf Capacity | 500 lbs |
| Color | Gray |
| Number of Drawers | 48 |
| Drawer Quantity (Drawer Size) | 48(5-3/8"W x 11-1/4"D x 2-3/4"H) |
| Style | A |
| Material | Steel |
| Construction Type | Assembled |
| Number of Compartments | 48 |
| Brand | Durham Mfg. |