Steel Door Louver Two Piece 700A1812B, Inverted Split "Y", 50% Free Area, 18" X 12", Bronze
700A - Two Piece Louver With Inverted Split "Y" Blades
Two Rows of Inverted Split "Y" Blades Louver with Two-Piece Thru-Bolt Design for Wood or Metal Doors
Material: 18 gauge CRS frame and blades. Min size 6" x 4", Max 48" x 80". Multiple sections can be combined for larger sizes.
Construction: Louvers & Frame: 2 rows of inverted split "Y" blades at 1" intervals are attached by interlocking construction to the 3/4" deep welded frame. 1-1/4" trim, with mitered and welded corners and countersunk mounting holes. Non-vision Construction. Louver frame is screwed into door from 2 sides.
Air Louvers Steel Door Louver 2-Piece 700A Inv. Split "Y" Blades, 50% Free Area, 18" X 12", Bronze
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$259.95
1
1
Ships in 10 Business Days (Ships from Mfr.)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Max Size | 48 X 80 in |
| Fits Door Thickness | For 1-3/8 Door in |
| Rough Opening | 18 x 12 in |
| Min Size | 6 X 4 in |
Product Details
| Color | Bronze Powder Coated |
| Series | 700A |
| Fastener | #8 X 3/4" Phillips Flathead |
| Material | 18 Gauge CRS Frame & Blades |
| Description | Steel Door Louver - Two Piece |
| Blade Type | Inverted Split "Y" Blades |
| Manufacturers Part Number | 700A 1812B |
| Indoor/Outdoor | Interior |
| Brand | Air Louvers |