x

Take 15% off your entire order!

Offer applied at checkout

Little Giant® Steel Deck Platform Truck T-500-LU - Lip Edge - 18 x 32 - Mold-on Rubber Wheels

Little Giant® Steel Deck Platform Truck T-500-LU - Lip Edge - 18 x 32 - Mold-on Rubber Wheels

Item #: WBB288500

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $364.95

Quantity

Customers Also Viewed

Little Giant® Steel Deck Platform Truck - Lip Edge - 18 x 32 - Mold-on Rubber Wheels

Fully assembled and ready for use, these all welded steel platform trucks are built for long, trouble-free service in medium duty applications. Removable cross-brace handle extends 28" high above the reinforced formed steel deck. Formed steel deck has 1-1/2" to help retain small parts.

  • LENGTH INCHES 32 (81.28 cm)
  • WIDTH INCHES 18 (45.72 cm)
  • HEIGHT INCHES 38 (96.52 cm)
  • CAPACITY LBS 1600 (727.27 kg)
  • COLOR FINISH Gray
  • BRAND Little Giant
  • CONSTRUCTION Steel
  • DECK HEIGHT INCHES 9 (22.86 cm)
  • LIMITED WARRANTY 1 Year
  • MANUFACTURERS PART NUMBER T-500-LU
  • TYPE Platform Truck with Push Handle
  • WHEEL DIAMETER INCHES 6 (15.24 cm)
  • WHEEL TYPE Mold-on Rubber
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Little Giant® Steel Deck Platform Truck T-500-LU - Lip Edge - 18 x 32 - Mold-on Rubber Wheels

Little Giant® Steel Deck Platform Truck T-500-LU - Lip Edge - 18 x 32 - Mold-on Rubber Wheels

Item #: WBB288500

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant